Check Availability
  • ZEPHYR 

    1/8" Hex Insert Bit, 1/4" Hex

  • Item # 410Z86
  • Mfr. Model # H5225X-5PK
1/8" Hex Insert Bit, 1/4" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410Z86
Mfr. Model # H5225X-5PK
UNSPSC #27112814
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Insert Bit
Application - Tools Power
Screwdriver Bit Style Hex
Bit Style Hex
Fastening Tool Tip Size 1/8"
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 1"
SAE or Metric SAE
Fastening Tool Item Insert Bit
Finish Unfinished
Impact Rated No
For Use With Power Tool
* This product's country of origin is subject to change

Compliance and Restrictions