Check Availability
  • ZEP 

    Unscented Liquid Hand Cleaner, 1200mL Jug, Cleanse Heavy, 4 PK

  • Item # 449V48
  • Mfr. Model # 124516
Unscented Liquid Hand Cleaner, 1200mL Jug, Cleanse Heavy, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449V48
Mfr. Model # 124516
UNSPSC #0
Shipping Weight 13.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series Cleanse Heavy
Requires Dispenser Yes
Packaging Type Jug
Hygiene Form Liquid
Size 1200mL
Hygiene Properties Dye-Free
Formula Dyes, Antimicrobial Agents
Fragrance Unscented
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.