Check Availability
  • ZEP 

    Solvent Degreaser, 1 qt. Bottle

  • Item # 449W13
  • Mfr. Model # 48501
Solvent Degreaser, 1 qt. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 449W13
Mfr. Model # 48501
UNSPSC #0
Shipping Weight 24.6 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Container Type Bottle
Cleaner Container Size 1 qt.
Cleaner Solvent Base Solvent
Cleaner NSF Rating A1
Cleaner VOC Range Contains No VOC
Cleaner Item Degreaser
Ready to Use/Concentrated Concentrated
Fragrance Strong Citrus
VOC Content 39.4%
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.