Check Availability
  • ZEP 

    Solvent Degreaser, 16 oz. Aerosol Can

  • Item # 449V63
  • Mfr. Model # 9601
Solvent Degreaser, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 449V63
Mfr. Model # 9601
UNSPSC #47131821
Shipping Weight 13.6 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Equipment/Machinery
Cleaner Container Type Aerosol Can
Cleaner Container Size 16 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating A1
Cleaner VOC Range Contains No VOC
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Fragrance Hydrocarbon
VOC Content 100%
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VA.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.