Check Availability
  • ZEP 

    Cleaner/Degreaser, 20 oz. Aerosol Can, Solvent Liquid, Ready to Use, 12 PK

  • Item # 449V73
  • Mfr. Model # 2101
Cleaner/Degreaser, 20 oz. Aerosol Can, Solvent Liquid, Ready to Use, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 449V73
Mfr. Model # 2101
UNSPSC #47131821
Shipping Weight 19.3 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Fragrance Solvent
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Cleaner NSF Rating A1
Cleaner Form Liquid
Nonflammable Yes
Primary Chemical None
Chemical Series No Series
Cleaner Application Fleet/Vehicle, Parts Washing
Cleaner Solvent Base Solvent
VOC Content 96.5%
Item Cleaner Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including 1-Bromopropane (1-BP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.