Check Availability
  • ZEP 

    Cleaner/Degreaser, 5 gal. Bucket, Mild Liquid, Concentrated, 1 EA

  • Item # 43NT25
  • Mfr. Model # 085635
Cleaner/Degreaser, 5 gal. Bucket, Mild Liquid, Concentrated, 1 EA
Qty
  • Web Price
    $87.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 43NT25
Mfr. Model # 085635
UNSPSC #47131821
Shipping Weight 48.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bucket
Cleaner Container Size 5 gal.
Fragrance Mild
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:8 to 1:100
Cleaner Form Liquid
Nonflammable Yes
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
Flash Point 93.3* C
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item is restricted for international sale.