Check Availability
  • ZEP 

    Solvent Cleaner, 15 oz. Aerosol Can

  • Item # 449W12
  • Mfr. Model # 11401
Solvent Cleaner, 15 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 449W12
Mfr. Model # 11401
UNSPSC #0
Shipping Weight 15.4 lbs
Country of Origin USA *
Item Cleaner
Cleaner Application Facility Maintenance
Cleaner Container Type Aerosol Can
Cleaner Container Size 15 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating A1
Cleaner VOC Range Contains No VOC
Cleaner Item Cleaner
Ready to Use/Concentrated Ready to Use
Fragrance Citrus
VOC Content 94.9%
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VA.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.