Check Availability
  • ZEP PROFESSIONAL 

    Cleaner/Degreaser, 5 gal. Pail, Lemon Liquid, Concentrated, 1 EA

  • Item # 20VA20
  • Mfr. Model # 1047271
Cleaner/Degreaser, 5 gal. Pail, Lemon Liquid, Concentrated, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use ZEP® PROFESSIONAL lemon citrus solvent degreaser to remove industrial soils, including grease, oil, tar, adhesives, and mastic. Clear, low odor solvent technology blends well with water.

• Dilutes quickly
• Thickens for a clinging cleaning action
• Rinses freely
Show More Close
 

Technical Specifications

Item # 20VA20
Mfr. Model # 1047271
UNSPSC #47131821
Shipping Weight 35.71 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Fragrance Lemon
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Concentrated
Recommended Dilution Varies By Application
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series ZEP Professional
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 0%
Flash Point Greater Than 199 Degrees F
Item Cleaner Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms