Check Availability
  • ZEP PROFESSIONAL 

    Non-Solvent Cleaner/Degreaser, 5 gal. Pail

  • Item # 453D31
  • Mfr. Model # H81235
Non-Solvent Cleaner/Degreaser, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453D31
Mfr. Model # H81235
UNSPSC #0
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Aircraft Cleaner
Cleaner Application Aircraft
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Contains No VOC
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:40
Fragrance Detergent
VOC Content 0.20%
Net Weight 55 gal.
RTU Yield per Container 24 gal.
Contains Alkaline
Flash Point None
Dielectric Strength Undetermined
Standards MIL-PRF-85570 Type II, Boeing D6-17487, Douglas CSD #1, AMS 1526B
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.