Check Availability
  • ZEP PROFESSIONAL 

    Brake Cleaner and Degreaser;Drum;55 gal.;Flammable;Non Chlorinated

  • Item # 453D72
  • Mfr. Model # 66685
Brake Cleaner and Degreaser;Drum;55 gal.;Flammable;Non Chlorinated
Qty
  • Web Price
    $668.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 453D72
Mfr. Model # 66685
UNSPSC #0
Shipping Weight 345.0 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Net Weight 53.00 gal.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Cleaner Application Fleet/Vehicle
Color Colorless
Dilution Ratio Ready-to-Use
Boiling Point 196 Degrees F
Flash Point 15 Degrees F
Specific Gravity 0.68
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA and RI.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms