Check Availability
  • ZEP PROFESSIONAL 

    500mL Hand Sanitizer Pump Bottle, None, 12 PK

  • Item # 4YJZ4
  • Mfr. Model # 1041805
500mL Hand Sanitizer Pump Bottle, None, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Kills 99.999% of most common germs that cause illness.
Show More Close
 

Technical Specifications

Item # 4YJZ4
Mfr. Model # 1041805
UNSPSC #53131626
Shipping Weight 13.54 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Gel
Size 500mL
Hygiene Properties None
Formula Alcohol
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.