Check Availability
  • ZEP 

    Orange Liquid Hand Cleaner, 1 gal. Jug, Cleanse Heavy, 4 PK

  • Item # 449W24
  • Mfr. Model # 99124
Orange Liquid Hand Cleaner, 1 gal. Jug, Cleanse Heavy, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449W24
Mfr. Model # 99124
UNSPSC #53131627
Shipping Weight 36.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series Cleanse Heavy
Requires Dispenser Yes
Packaging Type Jug
Hygiene Form Liquid
Size 1 gal.
Hygiene Properties Scrubbing Particles
Formula Citrus Based, Aloe Vera, Pumice
Fragrance Orange
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.