Check Availability
  • ZEP 

    Mild Liquid Hand Cleaner, 1 gal. Squeeze Bottle, None, 4 PK

  • Item # 43NT31
  • Mfr. Model # 092524
Mild Liquid Hand Cleaner, 1 gal. Squeeze Bottle, None, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43NT31
Mfr. Model # 092524
UNSPSC #53131627
Shipping Weight 34.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Liquid
Size 1 gal.
Hygiene Properties Scrubbing Particles
Formula Lanolin, Pumice
Fragrance Mild
Color Green
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.