Check Availability
  • ZEP 

    Liquid Squeeze Bottle, 4 PK

  • Item # 43NT35
  • Mfr. Model # 097524
Liquid Squeeze Bottle, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

SuaveĀ® Gel Body Wash offers a pleasant, light fragrance and provides gentle cleansing with a clean rinse.
Show More Close
 

Technical Specifications

Item # 43NT35
Mfr. Model # 097524
UNSPSC #53131612
Shipping Weight 36.0 lbs
Country of Origin USA *
Packaging Type Squeeze Bottle
Hygiene Form Liquid
Item Body Wash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov