Check Availability
  • ZEP 

    Hand Cleaner, 10" x 12", 130 Wipes per Container, 4 PK

  • Item # 449W16
  • Mfr. Model # 346601
Hand Cleaner, 10" x 12", 130 Wipes per Container, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449W16
Mfr. Model # 346601
UNSPSC #0
Shipping Weight 17.8 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series Cleanse Heavy
Requires Dispenser No
Refill Type No Refill
Packaging Type Bucket
Hygiene Form Towels
Sheet Size 10" x 12"
Hygiene Properties Scrubbing Particles
Wipes per Container 130
Color Red
Item Hand Cleaning Towels
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms