Check Availability
  • ZEP 

    Brake Cleaner and Degreaser;Drum;55 gal.;Flammable;Non Chlorinated

  • Item # 43NT17
  • Mfr. Model # 053585
Brake Cleaner and Degreaser;Drum;55 gal.;Flammable;Non Chlorinated
Qty
  • Web Price
    $1,166.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 43NT17
Mfr. Model # 053585
UNSPSC #47131828
Shipping Weight 351.0 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
Ready to Use/Concentrated Ready to Use
Cleaner Application Fleet/Vehicle, Parts Washing
Color Clear
Dilution Ratio RTU
Boiling Point 55.5 Degrees C
Flash Point -18 Degrees C
Features Fast-acting, non-chlorinated, liquid, solvent degreaser designed for cleaning brake parts. Contains no chlorinated hydrocarbons and washes away grease, oil, brake fluid and impacted dust without harming metal, rubber or lining and pads. Evaporates quickly and leaves no residues. Does not interfere with subsequent brake operations
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CA , DE , MD and NH.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms