Check Availability
  • ZEP 

    DEET-Free Outdoor Only Insect Killer, 20 oz. Aerosol

  • Item # 449V42
  • Mfr. Model # F02311
DEET-Free Outdoor Only Insect Killer, 20 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 449V42
Mfr. Model # F02311
UNSPSC #0
Shipping Weight 16.5 lbs
Country of Origin USA *
Item Insect Killer
Insect Control Type Kills
Insect Group Flying
Targeted Insects Wasps, Yellow Jackets
Form Aerosol
Size 20 oz.
Active Ingredients Tetramethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms