Check Availability
  • ZEP 

    Outdoor Only Aerosol Insecticide, 13 oz. Liquid Aerosol

  • Item # 43NT05
  • Mfr. Model # 028401
Outdoor Only Aerosol Insecticide, 13 oz. Liquid Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 43NT05
Mfr. Model # 028401
UNSPSC #10191509
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Aerosol Insecticide
Insect Control Type Kills
Insect Group Flying
Targeted Insects Hornets, Wasps, Yellow Jackets
Form Liquid Aerosol
Size 13 oz.
Active Ingredients Permethrin, Piperonyl Butoxide, Tetramethrin
Indoor/Outdoor Usage Outdoor Only
Standards VOC Compliant Approved in All States
Dilution Ratio RTU
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms