Check Availability
  • ZEP 

    Cherry Liquid Hand Cleaner, 1 gal. Pump Bottle, None, 4 PK

  • Item # 43NT33
  • Mfr. Model # 095124
Cherry Liquid Hand Cleaner, 1 gal. Pump Bottle, None, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43NT33
Mfr. Model # 095124
UNSPSC #53131627
Shipping Weight 34.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Liquid
Size 1 gal.
Hygiene Properties Scrubbing Particles
Formula Pumice, Petroleum Distillates, Petroleum Naphtha
Fragrance Cherry
Application Industrial, Automotive, Heavy Duty
Color Red
Includes (4) 1 gal. Containers and One Pump
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.