Check Availability
  • ZEP 

    Bucket

  • Item # 43NT14
  • Mfr. Model # 050535
Bucket
Qty
  • Web Price
    $149.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 43NT14
Mfr. Model # 050535
UNSPSC #47131828
Shipping Weight 33.0 lbs
Country of Origin USA *
Cleaner Container Type Bucket
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA and RI.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms