Check Availability
  • ZEP 

    Brake Cleaner and Degreaser;Aerosol Can;14 oz.

  • Item # 449V24
  • Mfr. Model # 1049715
Brake Cleaner and Degreaser;Aerosol Can;14 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 449V24
Mfr. Model # 1049715
UNSPSC #47131828
Shipping Weight 14.3 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 14 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , DE , MD , ME , NH and UT.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms