Check Availability
  • ZEP 

    Blue Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2, Package Quantity 40

  • Item # 456L02
  • Mfr. Model # 310601
Blue Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2, Package Quantity 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 456L02
Mfr. Model # 310601
UNSPSC #0
Shipping Weight 43.0 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Petroleum
Container Size 14 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Blue
Grease Container Cartridge
Lubricant Additives PAO
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 350 Degrees F
ISO Viscosity Grade Not Tested
Viscosity Index Not Tested
Flash Point 455 Degrees F
Dropping Point 500 Degrees F
Four-Ball Wear Not Specified
Specific Gravity 0.87
Timken OK Load 40 lb.
Application High Speed Bearings At Normal Temperatures with Medium Speed Bearings In Colder Climates
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.