Check Availability
  • ZEP 

    Amber Lithium High Temperature Grease, 45 lb., NLGI Grade: 2

  • Item # 456K93
  • Mfr. Model # 310134
Amber Lithium High Temperature Grease, 45 lb., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 456K93
Mfr. Model # 310134
UNSPSC #15121902
Shipping Weight 49.0 lbs
Country of Origin USA *
Item High Temperature Grease
NLGI Grade 2
Base Oil Petroleum
Container Size 45 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Amber
Grease Container Drum
Lubricant Additives Lithium
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 250 Degrees F
ISO Viscosity Grade Not Tested
Viscosity Index Not Tested
Flash Point 455 Degrees F
Dropping Point 350 Degrees F
Four-Ball Wear Not Specified
Specific Gravity 0.87
Timken OK Load Not Specified
Application Grease Lubrication of Water Pumps, Universal Joints, Oil/Natural Gas Drilling, Various Manufacturing Applications with Their Industrial Processes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.