Check Availability
  • ZEP AVIATION 

    Solvent Degreaser, 55 gal. Drum

  • Item # 38X848
  • Mfr. Model # H02185
Solvent Degreaser, 55 gal. Drum
Qty
  • Web Price
    $5,619.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZEP® AVIATION power degreaser is a fast evaporating degreaser and electrical contact cleaner. Spray and wipe degreaser or vapor degreaser. Contains no chlorinated solvents or ozone depleting compounds.

• Leaves no residue
• Nonflammable, noncombustible, and noncorrosive
• No flashpoint for extra safety
Show More Close
 

Technical Specifications

Item # 38X848
Mfr. Model # H02185
UNSPSC #47131821
Shipping Weight 640.0 lbs
Country of Origin USA *
Item Aircraft Degreaser
Cleaner Application Aircraft
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Cleaner Item Degreaser
Fragrance Unscented
VOC Content 1%
Contains Corrosion Inhibitors
Flash Point Not Available
Standards Aviation Specification
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT , VA , VT and WI.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.