Check Availability
  • ZEP AVIATION 

    Solvent Cleaner/Degreaser, 55 gal. Drum

  • Item # 38X862
  • Mfr. Model # 1046107
Solvent Cleaner/Degreaser, 55 gal. Drum
Qty
  • Web Price
    $2,421.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use ZEP® AVIATION 680-T2™ aircraft cleaner and degreaser to clean aircraft and vehicle parts in parts washers. This economical and environmentally preferred solvent is colorless and odorless.

• Easy to use
• Higher flashpoint for safety
• Low evaporation rate for minimal loss and exposure
Show More Close
 

Technical Specifications

Item # 38X862
Mfr. Model # 1046107
UNSPSC #47131821
Shipping Weight 399.0 lbs
Country of Origin USA *
Item Aircraft Cleaner/Degreaser
Cleaner Application Aircraft
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Fragrance Unscented
VOC Content 1%
Flash Point Closed cup: 63.88 Degrees C (147 Degrees F)
Standards Aviation Specifications, Military Spec
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.