Check Availability
  • ZEP AVIATION 

    Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Concentrated, 1 EA

  • Item # 38X857
  • Mfr. Model # 1046102
Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Concentrated, 1 EA
Qty
  • Web Price
    $898.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A heavy-duty, moderately foaming cleaner and degreaser, concentrated ZepĀ® Aviation Aircraft Cleaner II meets the exacting industry standards for exterior cleaning. Its blend of cleaning agents contains soap, alkaline builders, surfactants, and water-soluble degreasing agents. Dirt and grease are trapped by the power emulsifiers. The free-rinsing formula leaves no residue.
Show More Close
 

Technical Specifications

Item # 38X857
Mfr. Model # 1046102
UNSPSC #47131821
Catalog Page 909
Shipping Weight 510.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:1 to 1:128
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series ZEP Aviation
Cleaner Application Aircraft
Cleaner Solvent Base Solvent
VOC Content 0.05%
Standards ISO 9001 & ISO 14001 Certified
Item Heavy Duty Aircraft Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.