Check Availability
  • ZEBRA SKIMMERS CORP. 

    Original Oil Disk Skimmer, 12 In L

  • Item # 34WP39
  • Mfr. Model # LH300
Original Oil Disk Skimmer, 12 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34WP39
Mfr. Model # LH300
UNSPSC #26101726
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Original Oil Disk Skimmer
Type High Density Polyethylene Disk
Size 12"
Reach 4-1/2"
Length (In.) 12
Oil Removal 2 qt./hr.
Timer Optional
RPM 7
Max. Temp. (F) 160 Degrees
Mounting Side
Features Requires 1" x 12" Opening in Sump for access to coolant,
Voltage 115
Motor Frequency (Hz) 60
Construction Heavy Duty Steel
Characteristics Handles Heavy Oil Loads, Heavy Duty Construction
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.