Check Availability
  • ID Card Printers
  • ZEBRA 

    Retransfer Card Printer, Dual-Sided

  • Item # 20W469
  • Mfr. Model # Z83-000C0000US00
Retransfer Card Printer, Dual-Sided
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ZEBRA® ZXP Series 8™ retransfer card printer provides photo-quality image and print resolution. Double-side printer creates plastic IDs, badges, and loyalty and gift cards—up to 180 double-sided cards per hour. Security features include double-sided lamination, transfer film that shows tamper evidence, and lockable enclosure and card feeder to prevent unauthorized use.
Show More Close
 

Technical Specifications

Item # 20W469
Mfr. Model # Z83-000C0000US00
UNSPSC #55121802
Catalog Page 1970
Shipping Weight 44.0 lbs
Country of Origin China *
Item Zebra Retransfer Card Printer
Type Dual-Sided
Print Speed 190 Cards/Hour
Resolution 304 dpi
Card Type 30 to 40 mil
Connection USB & Ethernet
Barcodes Yes
Height 13-1/2"
Width 31"
Depth 20-1/2"
Voltage 100 to 240
Print Mode Dye Sublimation
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In