Check Availability
  • Heat Resistant Gloves
  • Z-FLEX 

    Heat Resistant Gloves, Z-Flex® Aluminized Back, Zetex Texturized Fiberglass Palm, 3000°F Radient, 10

  • Item # 3PWF3
  • Mfr. Model # 2100020
  • (1)
Heat Resistant Gloves, Z-Flex® Aluminized Back, Zetex Texturized Fiberglass Palm, 3000°F Radient, 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Guard your hands with a highly textured form of silica that is inert and does not burn. All styles are one size fits all.
Ambidextrous Double Palm Protective Mittens provide extra heat protection for hands. 14"L.
Show More Close
 

Technical Specifications

Item # 3PWF3
Mfr. Model # 2100020
UNSPSC #46181504
Shipping Weight 1.19 lbs
Country of Origin USA *
Item Heat Resistant Gloves
Material Z-Flex(R) Aluminized Back, Zetex Texturized Fiberglass Palm
Max. Temp. 3000 Degrees F Radient, 1000 Degrees F Contact
Cuff Standard
Size One Size Fits Most
Color Silver
Length 14"
Lining Wool
Cut Gunn
Thumb Style Wing
Coating Multilayer Aluminization
Coating Finish Multilayer Aluminization
Standards EN388, EN407
Application Foundries And Casting Operations, Welding And Hot Works Operations, Glass And Ceramic Plants Production, Power Generation, Petrochemical And Refining, Laboratory And Testing Facilitie
* This product's country of origin is subject to change

Welcome Sign In