Check Availability
  • YSI 

    Waterproof pH/Temp Probe, 1 Meter

  • Item # 4UYZ2
  • Mfr. Model # 100-1
Waterproof pH/Temp Probe, 1 Meter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UYZ2
Mfr. Model # 100-1
UNSPSC #60104202
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Probe
Type pH
Testing Parameter pH
Tip Shape Sphere
Body Material Plastic
Cable Length 1m
Amplifier No
For Use With EcoSense pH100A/pH100M
Reference Ag/AgCl
Junction Single
Electrolyte Gel, KCl
Recommended Use Field
Includes Cable
Manufacturers Warranty Length 6 Months
Sub-Category Probes
* This product's country of origin is subject to change

Compliance and Restrictions