Check Availability
  • YSI 

    Reagent Vial, PK25

  • Item # 25KA28
  • Mfr. Model # NTOT2 TC (HR)
Reagent Vial, PK25
Qty
  • Web Price
    $144.50 / pkg. of 25
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 25KA28
Mfr. Model # NTOT2 TC (HR)
UNSPSC #12161503
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Reagent
Type Vial
Range 10 to 150mg/L N, Requires Thermal Reactor
For Use With Photometer
Includes 25 Packs
Sub-Category Reagents, Accessories
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.