Check Availability
  • YSI 

    Reagent Powder Pack, PK100

  • Item # 25JZ80
  • Mfr. Model # SI-2 TP (HR)
Reagent Powder Pack,  PK100
Qty
  • Web Price
    $74.42 / pkg. of 100
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 25JZ80
Mfr. Model # SI-2 TP (HR)
UNSPSC #12161503
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Reagent
Type Powder Pack
Range 0.7 to 70.0mg/L SiO2, 0.3 to 3.27mg/L Si with 28 mm Cell, 1 to 100mg/L SiO2, 0.5 to 46.7mg/L Si with 16 mm Cell
For Use With Photometer
Includes 100 Packs
Sub-Category Reagents, Accessories
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.