Check Availability
  • YSI 

    PH Meter,-2.0 to 20.0 pH Range

  • Item # 31HH46
  • Mfr. Model # TRULAB PH/ISE 1320
PH Meter,-2.0 to 20.0 pH Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a large, easy-to-read graphic display, this YSI pH meter can measure pH, mV (ORP), or ISE rapidly and reliably. Model has a Continuous Monitoring Control (CMC) function for monitoring the ideal measuring range for pH measurements based on the last calibration. Unit has a USB interface that allows for data transmission to a PC and for software updates of the meter.
Show More Close
 

Technical Specifications

Item # 31HH46
Mfr. Model # TRULAB PH/ISE 1320
UNSPSC #41115603
Shipping Weight 2.2 lbs
Country of Origin Germany *
Item pH Meter
pH Range -2.0 to 20.0, -2.00 to 20.00, -2.000 to 19.999
ORP Range -1200 to 1200mV, -2500 to 2500mV
Automatic Temperature Compensation Yes
Displayed Temperature Range -5 Degrees to 105 Degrees C
Operating Temp. Range (F) 23.0 Degrees to 221 Degrees
Operating Temp. Range (C) -5 Degrees to 105 Degrees
Display Backlit
Auto Power Off No
Memory 5000 Data Sets (Auto Logging), 500 Data Sets (Manual Logging)
Temperature Compensation Range Auto/Manual -25 Degrees to 130 Degrees C
Calibration Yes
pH Accuracy +/-0.1, +/-0.01, +/-0.005
Temp. Accuracy +/-0.1 Degrees C
pH Resolution 0.1, 0.01, 0.001
ORP Resolution 0.1mV, 1.0mV
Temp. Resolution 0.1 Degrees C
Ion Specific Electrode Resolution 0.001, 0.01, 0.1, 1
Interface USB
Cable Length No Cable
Power Source Universal Power Supply, (4) AA Alkaline Batteries
Includes Universal Power Supply, Stand, Manual, Software and USB Cable
Manufacturers Warranty Length 3 yr.
Testing Parameter pH, ORP (mV), Ammonia, Ammonium, Bromide, Cadmium, Calcium, Chloride, Copper, Cyanide, Fluoride, Iodide, Lead, Nitrate, Potassium, Silver/Sulfide, Sodium, Temperature
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.