Check Availability
  • YSI 

    PH Meter, -2.0 to 20.0 pH Range

  • Item # 31HH44
  • Mfr. Model # TRULAB PH 1310
PH Meter, -2.0 to 20.0 pH Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31HH44
Mfr. Model # TRULAB PH 1310
UNSPSC #41115603
Shipping Weight 2.2 lbs
Country of Origin Germany *
Item pH Meter
pH Range -2.0 to 20.0, -2.00 to 20.00, -2.000 to 19.999
ORP Range -1200 to 1200mV, -2500 to 2500mV
Automatic Temperature Compensation Yes
Displayed Temperature Range -5 Degrees to 105 Degrees C
Operating Temp. Range (F) 23.0 Degrees to 221 Degrees
Operating Temp. Range (C) -5 Degrees to 105 Degrees
Display Backlit
Auto Power Off No
Memory 5000 Data Sets (Auto Logging), 500 Data Sets (Manual Logging)
Temperature Compensation Range Auto/Manual -25 Degrees to 130 Degrees C
Calibration Yes
pH Accuracy +/-0.1, +/-0.01, +/-0.005
Temp. Accuracy +/-0.1 Degrees C
pH Resolution 0.1, 0.01, 0.001
ORP Resolution 0.1mV, 1.0mV
Temp. Resolution 0.1 Degrees C
Interface USB
Cable Length No Cable
Power Source Universal Power Supply, (4) AA Alkaline Batteries, (4) NiMH AA Rechargeable
Includes Universal Power Supply, Stand, Manual, Software and USB Cable
Manufacturers Warranty Length 3 yr.
Testing Parameter pH, ORP (mV), Temperature
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.