Check Availability
  • YSI 

    Cable, 30m, Disolved Oxygen/Temp Cable

  • Item # 3WFN5
  • Mfr. Model # 60520-30
Cable,  30m,  Disolved Oxygen/Temp Cable
Qty
  • Web Price
    $567.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WFN5
Mfr. Model # 60520-30
UNSPSC #41115611
Shipping Weight 4.15 lbs
Country of Origin USA *
Item DO/Temp Cable
For Use With Pro Plus, Pro20, Pro2030
Includes Cable Management Kit
Manufacturers Warranty Length 2 yr.
Sub-Category Cables
* This product's country of origin is subject to change

Compliance and Restrictions