Check Availability
  • YOUNGSTOWN GLOVE CO. 

    FR Ultimate WP Utility Glove, FR Nomex, Waterproof Membrane, 100% Kevlar® Lining, 2-1/2" Safety Cuff

  • Item # 25K915
  • Mfr. Model # 12-3290-60-L
FR Ultimate WP Utility Glove, FR Nomex, Waterproof Membrane, 100% Kevlar® Lining, 2-1/2" Safety Cuff FR Ultimate WP Utility Glv,Leather,L,PR FR Ultimate WP Utility Glv,Leather,L,PR FR Ultimate WP Utility Glv,Leather,L,PR FR Ultimate WP Utility Glv,Leather,L,PR FR Ultimate WP Utility Glv,Leather,L,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The FR Waterproof Ultimate Lined with Kevlar® is a winterized, 100% waterproof leather glove designed to provide FR protection and warmth in extreme cold and wet conditions. This glove is made of the finest FR materials, combined into a four layer system consisting of: FR Cowhide leather, FR insulation made of Nomex®, FR Waterproof Membrane, and a cut resistant liner made of Kevlar® fiber. It is sewn into a 3D ergonomic pattern to provide superior form fit dexterity and long lasting durability and comfort.

• Meets NFPA 70e – 2012 Standard
• Flame Resistant: Exceeds ASTM F2302 & D6413 Standard
• ARC RATED 55 cal/cm2 (HRC 4)
• Cut Resistant Level 2 on ANSI/ISEA 105-2005 Standard
• 5x More Cut Resistant than Unlined Leather
• Layer 1: FR Cowhide Outer Shell
• Layer 2: FR Insulation Made of Nomex®
• Layer 3: FR Porelle Membrane for Waterproof/Windproof Properties
• Layer 4: Cut Resistant Liner Made of Kevlar® Increases Durability
• Extended Safety Cuff
• Ergonomic, 3D Performance Glove Pattern Form Fits Perfectly to Hand
• Extra Knuckle Reinforcement Protects Against Scrapes & Bumps
• Available in Sizes Small through 2XL
Show More Close
 

Technical Specifications

Item # 25K915
Mfr. Model # 12-3290-60-L
UNSPSC #46181504
Shipping Weight 0.55 lbs
Country of Origin China *
Item FR Ultimate WP Utility Glove
Cuff 2-1/2" Safety
Lining FR Nomex, Waterproof Membrane, 100% Kevlar(R)
Size L
Color Light Tan
Palm Material Flame and Oil Resistant Cowhide Leather
Back Material Flame and Oil Resistant Cowhide Leather Lined with FR Nomex, Waterproof Membrane and 100% Kevlar(R)
Knuckle Padding Material 2 Layers of Leather Insulation, Kevlar(R)
Stitching Material Kevlar(R)
Cut 3D Performance Glove Pattern
Closure Type Slip On
Thumb Style Wing
Length 11"
ANSI/ISEA Cut Level A4
ANSI/ISEA Puncture Level 4
Tested In Accordance With D6413
ATPV Rating 55.0 cal./cm2
* This product's country of origin is subject to change

Welcome Sign In