Check Availability
  • YOUNGSTOWN GLOVE CO. 

    Cold Protection Gloves, Micro Fleece Lining, Safety Cuff, Hi Visibility Green, 2XL, PR 1

  • Item # 9HRE4
  • Mfr. Model # 08-3710-10 XXL
Cold Protection Gloves, Micro Fleece Lining, Safety Cuff, Hi Visibility Green, 2XL, PR 1 Cold Protection Gloves,2XL,HiVis Grn,PR Cold Protection Gloves,2XL,HiVis Grn,PR Cold Protection Gloves,2XL,HiVis Grn,PR Cold Protection Gloves,2XL,HiVis Grn,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring reflective 3M Scotchliteâ„¢ and lime green coloring for high visibility, these waterproof, windproof gloves are ideal for use in low-light conditions. The heavy-duty, nonslip palm reinforcement provides lasting durability and grip. A triple layer system of a warm micro-fleece inner layer, a waterproof middle membrane, and a form fit outer shell helps keep your hands warm and dry. The terry cloth thumb wipes away sweat and debris. The supportive cuff has a hook-and-loop closure for a secure fit.
Show More Close
 

Technical Specifications

Item # 9HRE4
Mfr. Model # 08-3710-10 XXL
UNSPSC #46181504
Shipping Weight 0.41 lbs
Country of Origin China *
Item Cold Protection Gloves
Cuff Safety
Lining Micro Fleece
Size 2XL
Color Hi Visibility Green
Palm Material Leather
Palm Construction Reinforced
Back Material Leather
Thumb Material Terry Cloth
Cut Gunn
Closure Type Wrist Strap
Finger Style Full
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms