Check Availability
  • YOUNG BROS. STAMP WORKS 

    Steel Type Marking Products Marking Kit, 3/16", Steel

  • Item # 18G264
  • Mfr. Model # 51069RF
Steel Type Marking Products Marking Kit, 3/16", Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18G264
Mfr. Model # 51069RF
UNSPSC #27112306
Shipping Weight 6.7 lbs
Country of Origin United Kingdom *
Item Steel Type Marking Products Marking Kit
Character Height 3/16"
Shank Length 3/4"
Shank Size Square 3/8"
Material Steel
Hardness 50 On A Rockwell C Scale
Case Material Wood
Impression Letter Type Gothic
Includes Holder, (106) Pieces - Letters, Numbers and Symbols
* This product's country of origin is subject to change

Welcome Sign In