Check Availability
  • YOUNG BROS. STAMP WORKS 

    Steel Type Marking Products Marking Kit, 1/8", Steel

  • Item # 18G263
  • Mfr. Model # 31069RF
Steel Type Marking Products Marking Kit, 1/8", Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18G263
Mfr. Model # 31069RF
UNSPSC #27112306
Shipping Weight 2.6 lbs
Country of Origin United Kingdom *
Item Steel Type Marking Products Marking Kit
Character Height 1/8"
Shank Length 7/8"
Shank Size Square 1/4"
Material Steel
Hardness 50 On A Rockwell C Scale
Case Material Plastic
Impression Letter Type Gothic
Includes Holder, (106) Pieces - Letters, Numbers and Symbols
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms