Check Availability
  • YOUNG BROS. STAMP WORKS 

    Round Face Full Number Set, 3/16", Steel

  • Item # 18G345
  • Mfr. Model # 05095
Round Face Full Number Set, 3/16", Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18G345
Mfr. Model # 05095
UNSPSC #27112306
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Round Face Full Number Set
Character Height 3/16"
Shank Length 2-3/4"
Shank Size Square 3/8"
Material Steel
Hardness 50 On A Rockwell C Scale
Case Material Wood
Impression Letter Type Gothic
Includes (9) Pieces - 0 thru 8
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms