Check Availability
  • YOUNG BROS. STAMP WORKS 

    Round Face Full Combo Set, 1/2", Steel

  • Item # 18G348
  • Mfr. Model # 09365
Round Face Full Combo Set, 1/2", Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18G348
Mfr. Model # 09365
UNSPSC #27112306
Shipping Weight 23.2 lbs
Country of Origin USA *
Item Round Face Full Combo Set
Character Height 1/2"
Shank Length 3-3/4"
Shank Size Square 3/4"
Material Steel
Hardness 50 On A Rockwell C Scale
Case Material Wood
Impression Letter Type Gothic
Includes (36) Pieces - A thru Z and 0 thru 8
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms