Check Availability
  • YOKE 

    Grab Hook, Alloy Steel, G100, Clevis

  • Item # 13H164
  • Mfr. Model # X-042-10
Grab Hook, Alloy Steel, G100, Clevis
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 13H164
Mfr. Model # X-042-10
UNSPSC #31162608
Shipping Weight 1.7 lbs
Country of Origin Taiwan *
Item Grab Hook
Material Alloy Steel
Grade 100
Hook Attachment Type Clevis
Trade Size 3/8"
Working Load Limit 8800 lb.
Hook Opening 1/2"
Hook Reach Length 3-1/32"
Clevis Inside Width 7/16"
Color Blue
Finish Powder Coated
For Use With Grade 100 Chain or less
Includes Clevis Pin and Cotter Attachment
Standards DIN PAS 1061 and ASTM A952/A 952M
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.