Check Availability
  • YOKE 

    Grab Hook, Alloy Steel, G100, Eye, 22600 lb.

  • Item # 13H162
  • Mfr. Model # X-041-16
Grab Hook, Alloy Steel, G100, Eye, 22600 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 13H162
Mfr. Model # X-041-16
UNSPSC #31162608
Shipping Weight 5.2 lbs
Country of Origin Taiwan *
Item Grab Hook
Material Alloy Steel
Grade 100
Hook Attachment Type Eye
Trade Size 5/8"
Working Load Limit 22,600 lb.
Hook Opening 13/16"
Hook Reach Length 5-3/16"
Eye Inside Width 1-1/8"
Eye Inside Height 1-1/8"
Color Blue
Finish Powder Coated
For Use With Grade 100 Chain or less
Standards DIN PAS 1061 and ASTM A952/A 952M
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.