Check Availability
  • YOKE 

    Coupling Link, 5/8 In, 22, 600 lb, GR 100

  • Item # 13H130
  • Mfr. Model # G10-103-58
Coupling Link, 5/8 In, 22, 600 lb, GR 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 13H130
Mfr. Model # G10-103-58
UNSPSC #31151609
Shipping Weight 2.65 lbs
Country of Origin Taiwan *
Item Coupling Link
Grade 100
Trade Size 5/8"
Working Load Limit 22,600 lb.
Finish Powder Coated
Material Alloy Steel
Standards Design Factor 4:1 Proof Tested and Certified
Overall Length 5.48"
Overall Width 3.61"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.