Check Availability
  • YOKE 

    Coupling Link,1/2 In,15,000 lb,GR 100

  • Item # 13H129
  • Mfr. Model # G10-103-12
Coupling Link,1/2 In,15,000 lb,GR 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13H129
Mfr. Model # G10-103-12
UNSPSC #31151609
Shipping Weight 1.55 lbs
Country of Origin Taiwan *
Item Coupling Link
Grade 100
Trade Size 1/2"
Working Load Limit 15,000 lb.
Finish Powder Coated
Material Alloy Steel
Standards Design Factor 4:1 Proof Tested and Certified
Overall Length 4.88"
Overall Width 3.31"
* This product's country of origin is subject to change

Compliance and Restrictions