Check Availability
  • YMW TAPS 

    M8-1.25, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 38XA25
  • Mfr. Model # 374623
M8-1.25, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This YMW ZELX SS tap features an innovative design for long life and a modified bottom chamfer that makes it ideal for blind-hole applications. Suitable for use with alloy steels, ductile irons, high-carbon steels, and stainless steels.
Show More Close
 

Technical Specifications

Item # 38XA25
Mfr. Model # 374623
UNSPSC #23153305
Shipping Weight 0.26 lbs
Country of Origin Japan *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M8-1.25
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 11.90mm
Shank Dia. 16.66mm
Overall Length 69.05mm
List Number 3378T
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions