Check Availability
  • YMW TAPS 

    #8-32, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 38XA33
  • Mfr. Model # 384607
#8-32, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38XA33
Mfr. Model # 384607
UNSPSC #23153305
Shipping Weight 0.13 lbs
Country of Origin Japan *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #8-32
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 17/64"
Shank Dia. 0.474"
Overall Length 2-1/8"
List Number 3318 3328
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In