Check Availability
  • YMW TAPS 

    7/16"-14 Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 38XA39
  • Mfr. Model # 387619
7/16"-14 Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This YMW ZELX TI tap is made from high-speed steel for long life and is suitable for use in tapping beryllium copper, magnesium, titanium, and titanium alloys.
Show More Close
 

Technical Specifications

Item # 38XA39
Mfr. Model # 387619
UNSPSC #23153305
Shipping Weight 0.13 lbs
Country of Origin Japan *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 7/16"-14
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 19/32"
Shank Dia. 0.323"
Overall Length 3-5/32"
List Number 3616 3626
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions