Check Availability
  • YG-1 TOOL COMPANY 

    Jobber Drill Bit, 3/4", Solid Carbide

  • Item # 33TT43
  • Mfr. Model # DH501083
Jobber Drill Bit, 3/4", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TT43
Mfr. Model # DH501083
UNSPSC #27112801
Shipping Weight 1.1 lbs
Country of Origin South Korea *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/4"
Decimal Equivalent 0.7500
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Overall Length 6"
Grade K30-40
Flute Length 3-3/4"
Application For Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions