Check Availability
  • YG-1 TOOL COMPANY 

    Jobber Drill Bit, 21/32", Solid Carbide

  • Item # 33TT42
  • Mfr. Model # DH501077
Jobber Drill Bit, 21/32", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TT42
Mfr. Model # DH501077
UNSPSC #27112801
Shipping Weight 0.9 lbs
Country of Origin South Korea *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 21/32"
Decimal Equivalent 0.6562
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Overall Length 5-5/8"
Grade K30-40
Flute Length 3-11/16"
Application For Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions